Shop All Cable Ties
Panduit
11-13/32" L, 9/64" W, Black Plastic Cable Tie, Package quantity: 1000
Mfr # PLT3I-M20
Zoro # G0785239
product price: $172.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9/64"
- Tensile Strength 40 lb.
- Max. Bundle Dia. 3 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3I-M20
- Zoro # G0785239
- UPC # 7498356448
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-13/32" |
Width | 9/64" |
Max. Bundle Dia. | 3 in |
Overall Length (mm) | 290 |
Maximum Bundle Diameter (mm) | 76 |
Body Width (In.) | 0.145 |
Body Width (mm) | 3.7 |
Overall Length (In.) | 11.4 |
Maximum Bundle Diameter (In.) | 3 |
Minimum Bundle Diameter (mm) | 1.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length | 11.4 in |
Description
Cable Tie,11.4 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 2408 Terminal Block 20AMP - 8 Circuit (2408)
- IRWIN 90 DEGREE ANGLE CLAMP 3"" (226410)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 (BT1.5I-C)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 (PLT3I-M)
- ACT Replacement for ACT Fastening Solutions Al-04-18-9-c (AL-04-18-9-C ACT FASTENING SOLUTIONS)
- Panduit Cable Ties