Panduit
6.1" L Intermediate Cable Tie NAT PK 100
- Zoro #: G2446403
- Mfr #: BT1.5I-C
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 6.10"
- Color: natural
- Width: 0.14"
- Color - Cable Tie: Natural
- Tensile Strength: 40 lb.
- Width - Cable Tie: 0.14"
- Max. Bundle Dia.: 1.50"
$22.16
14% off
$18.99
Pk of 100, $0.19/ea
Subtotal: $18.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 6.1", Nylon, Red, PK1000 BT1.5I-M2
- PANDUIT Thin/Flexible PLT4H Standard Cable Tie, PLT4H-TL0/147
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 1000 BT1.5I-M
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre TM3S8-M69
- PANDUIT 1" L, 1" W, natural Plastic Cable Tie Mount, Indoor/Outdoor: Indoor ABM100-S6-C69
- PANDUIT Multiple Tie Plate, 2 Bundle, M-H Ties, MTP2H-E6-C
- PANDUIT Pan Stl Tie, 316ss, Poly, Sh, 23.4, Blk, PK50 MLTFC6SH-LP316
- PANDUIT Stronghold 0.61" Wide #8 (M4) Screw Appl (5000 Pack), 5000PK SSM3S8-M0
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Locking Style: Releasable PRT5EH-Q
- INSTALLBAY BY METRA CABLE TIES 14 .in BLACK 50 LB, PK 100 BCT14
- RIP-TIE Heavy Duty Strap, Orange, 1"x9", PK10, Color: Violet S-09-010-RD
- Panduit Cable Ties