Shop All Cable Ties
Panduit
Cable Tie, 7.3, Polypropylene, Blue, PK100
Mfr # PLT2S-C186
Zoro # G0784837
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Tensile Strength 30 lb.
- Max. Bundle Dia. 1.85 in
- Material Metal Impregnated Polypropylene
- Temp. Range -40 to 115°C
Product Information
- Brand Panduit
- MFR # PLT2S-C186
- Zoro # G0784837
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 7-5/16" |
Width | 0.19" |
Max. Bundle Dia. | 1.85 in |
Overall Length | 7.4 in |
Body Width (mm) | 4.8 |
Minimum Bundle Diameter (mm) | 3.3 |
Overall Length (mm) | 186 |
Maximum Bundle Diameter (In.) | 1.85 |
Maximum Bundle Diameter (mm) | 47 |
Body Width (In.) | 0.19 |
Overall Length (In.) | 7.3 |
Minimum Bundle Diameter (In.) | 0.13 |
Details
Description
Cable Tie,7.3,Polypropylene,Blue,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 45A, 250V AC, Non-Indicating (NON-45)
- SCHNEIDER ELECTRIC Ovrload Rely, 9 to 13A, 3P, Class 20,690VAC (LRD16L)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4700)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- PANDUIT 5.6" L Intermediate Cable Tie NAT PK 1000 (PLT1.5I-M)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- PANDUIT 8" L Cable Tie BK PK 1000 (BT2S-M0)
- PANDUIT 7.9" L Cable Tie Silver PK 50 (MLT2H-LPAL)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - UV Black Nylon - 100 pcs (CT280-B)
- Panduit Cable Ties