Panduit
12-10 AWG Vinyl Ring Terminal #10 Stud PK50
- Mfr # PMV6-5R-L
- Zoro # G0786952
$41.69
Subtotal: $41.69
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Terminal Type Ring Tongue
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 P6-14R-E
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 PN14-8F-C
- PANDUIT Fork Term, 22, 16 Awg, PK25 EV18-14FB-Q
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100, Max. Voltage: 2000V P14-38R-C
- PANDUIT Non-Insulated Ring Terminal 1/2" Stud PK100 S250-12R-C
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 P10-14RHT6-L
- PANDUIT Ring Terminal, vinyl insulated, 12 - 10 PV10-8RB-2K
- PANDUIT Tubular Ring Terminal, non-insulated, 3/0 AWG, 5/16 stud, S3/0-56R-C S3/0-56R-C
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK1000 PN14-14R-M
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 164203-100
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 30116
- Panduit Wire Connectors & Disconnects