This item is Discontinued.

Panduit 12-F OM4 SD INDOOR TRUNK, MPO(F)-MPO(F) PLENUM 285 FT, METHOD A PULL EYE FZTYP7E7EAAF285

12-F OM4 SD INDOOR TRUNK, MPO(F)-MPO(F) PLENUM 285 FT, METHOD A PULL EYE (Discontinued)

  • Mfr # FZTYP7E7EAAF285
  • Zoro # G1008376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FZTYP7E7EAAF285
Zoro #
G1008376
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
285 ft
Core/Cladding Diameter
50/125 µm

Details

Cable Type
Fiber Optic
Fiber Optic Mode
Multi-mode
Connector Type on Second End
PanMPO Network - Female
Device Supported
Network Device
Product Type
Network Cable
Connector on Second End Details
1 x PanMPO Network - Female
Product Color
Aqua
Connector on First End Details
1 x PanMPO Network - Female
Product Name
Fiber Optic Network Cable
Connector Type on First End
PanMPO Network - Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.