Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-PORT BLANK PANEL W/SNAP-IN, FACEPLATES ACCPTS UP TO 12MINI

  • Mfr # CPP12WBL

  • Zoro # G0183864


product price: $51.29
/ea

Key Features

Color
Black
Module Type
Mini-ComĀ®
Number of Ports
12
Width
2.1"
Depth
1.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPP12WBL
Zoro #
G0183864
UPC #
74983617029
Country of Origin
Unknown

Dimensions

Width
2.1"
Depth
1.9"
Height
10"
Overall Depth (In.)
1.91
Overall Width (mm)
51.81
Overall Height (mm)
254
Overall Width (In.)
2.04
Overall Depth (mm)
48.51
Overall Height (In.)
10

Details

Color
Black
Module Type
Mini-ComĀ®
Number of Ports
12
Material
CRS
Rack Units
1
Patch Panel Style
Flat
Connector Type
Unshielded
Product Type
Modular Patch Panel
Identification Type
Adhesive Label
Product Color
Black
Number of RJ-11 Ports
24
Total Number of Ports
24
Additional Information
24
Product Line
Mini-Com
Product Name
Mini-Com CPP12WBL 12-Port Modular Patch Panel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.