12 PORT MULITMEDIA OUTLET WITH, FIBRE SPOOLS - BLACK, ROHS

  • Mfr # CBXF12BL-AY

  • Zoro # G1338855


product price:Ā  $38.99
/ea
Sold in multiples of 3 for $116.97

Key Features

Material
ABS
Color
Black
Includes
(1) Box Base, (2) Box Cover, (3) Bridge, (4) 2- PLT1.5I-C PAN-TY, (5) Label/ Label Cover, (6) 2-Mounting Screw, (7) Cover Screw (Used To Secure Cover To Base), (8) 2-Strip Of 1.00" X .75" Foam Tape For Mounting, (9) 1-Strip Of 3.00" X .75" Foam Tape For Mounting
Width
4.7"
Height
1.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBXF12BL-AY
Zoro #
G1338855
UPC #
74983032242
Country of Origin
Unknown

Dimensions

Width
4.7"
Height
1.8"
Depth
6.7"
Overall Width (In.)
4.73
Overall Length (In.)
6.7
Overall Height (In.)
1.81

Details

Material
ABS
Color
Black
Includes
(1) Box Base, (2) Box Cover, (3) Bridge, (4) 2- PLT1.5I-C PAN-TY, (5) Label/ Label Cover, (6) 2-Mounting Screw, (7) Cover Screw (Used To Secure Cover To Base), (8) 2-Strip Of 1.00" X .75" Foam Tape For Mounting, (9) 1-Strip Of 3.00" X .75" Foam Tape For Mounting
Number of Ports
12
Product Type
Mounting Box
Standards Met
RoHS Compliant
Identification Type
Label Pocket
Module Type
Mini-ComĀ®
Raceway Opening
LD3/LDPH3, LD5/LDPH5, LD10/LDPH10
Mount Type
Surface Mount
Number of Gangs
2
Package Contents
Mini-Com Mounting Box, 1 x Bridge, 2 x Pan-Ty Locking Tie, 1 x Label/Label Cover, 2 x Mounting Screws, 1 x Screw Cover, 2 x Strips of 1.00" x .75" Foam Tape for Mounting, 1 x Strip of 3.00" x .75" Foam Tape for Mounting
Product Name
Mini-Com Mounting Box
Product Line
Mini-Com
Total Number of Sockets
12
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.