Zoro Homepage

Fork Terminal, #8 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only, 500 PK

  • Mfr # PV10-8F-D

  • Zoro # G0640495


product price: $135.99
/pk 500, $0.27/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV10-8F-D
Zoro #
G0640495
UPC #
7498380413
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Stud Size
#8
Overall Length
1.04 in
Width
0.4"
Diameter
0.2"
Tongue Width
0.37 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B
Features
Brazed Seam Protects Terminal Barrel From Splitting During Crimping Process, Fork Design Provides for Fast and Easy Installation, Insulation Support, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength
Seam
Brazed
Finish
Tin-Plated
Insulation Dia
0.225 in
Connector Plating
Tin
Barrel Type
Brazed Seam With Insulation Support

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Vinyl, Wire Range 14 to 10 AWG, Stud Size #8, Seam Brazed, Overall Length 1.04 in, Max. Voltage 600 V, Max. Temp. 221 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.37 in, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.