Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 HEAT SHRINK TUBING RED

  • Mfr # HSTT25-48-Q2

  • Zoro # G516259463


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Min. Shrink Temp.
194°F
Material
Cross-Linked Polyolefin
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSTT25-48-Q2
Zoro #
G516259463
UPC #
-
Country of Origin
Unknown

Dimensions

Length
48 in

Details

Color
Red
Shrink Ratio
2:1
Wall Type
Thin Wall
Min. Shrink Temp.
194°F
Material
Cross-Linked Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.