16-14 AWG Fully Insulated Female Disconnect, Blue, 25PK
- Mfr # DNH14-250FIB-Q
- Zoro # G423397364
product price:Â
$
70.59
/pk of 25, $2.82/ea
Key Features
Standards
UL, CSA C22.2
Wire Size
14 AWG
Color
Blue
Insulation Type
Heat Shrink Fully Insulated
Max. Temp.
230 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DNH14-250FIB-Q
- Zoro #
- G423397364
- UPC #
- 7498381829
- Country of Origin
- United States
Dimensions
- Wire Size
- 14 AWG
Details
- Standards
- UL, CSA C22.2
- Color
- Blue
- Insulation Type
- Heat Shrink Fully Insulated
- Max. Temp.
- 230 Degrees F
Description
0.25 in x 0.032 in, 16 to 14 AWG, Blue, Heat Shrink Fully Insulated, Funnel Entry, Butted Seam Barrel, Female Disconnect
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.