Pin Terminal, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only, 100 PK
Mfr # PV14-P47-C
Zoro # G0640626
product price:Â $96.66
/pk 100, $0.97/ea
Free Shipping & Returns
Key Features
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV14-P47-C
Zoro #
G0640626
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Barrel Inside Dia.
0.17 in
Pin Length (In.)
0.47
Overall Length
0.97 in
Pin Length
0.47 in
Details
Item
Pin Terminal
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
cUL
Connection Material
Copper
Wire Range
16 to 14 AWG
Connection Type
Crimp
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Terminal Connection
Crimp
Seam
Brazed
Features
Barrel of Terminal Internally Beveled to Provide Quick and Easy Wire Insertion, Brazed Seam Protects Terminal From Splitting During Crimp Process, Insulation Support, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Solid Pin Design
Description
Pin Terminal, Insulation Color Blue, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Pin Diameter 0.07 in, Pin Length 0.49 in, Seam Style Brazed, Standards UL Listed 587H E52164, Termination Style Crimp, Barrel Inside Diameter 0.17 in, Barrel Style Funnel Entry, Compatible Grainger Part Number 376T39, 376U11, 38YU61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.