Shop PANDUIT
See all product information
Create Account
Pin Terminal, 18 AWG, 600 V, Vinyl Insulated, Red, 1000 PK
- Mfr # PV18-P47-MY
- Zoro # G0789813
product price:Â
$
377.99
/pk of 1000, $0.38/ea
Free Shipping & Returns
Key Features
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV18-P47-MY
- Zoro #
- G0789813
- UPC #
- 7498342028
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 18 AWG
- Overall Length
- 0.97 in
- Pin Length
- 0.47 in
- Stud Size
- 0.07 in
- Minimum Wire Size
- 22 AWG
Details
- Item
- Pin Terminal
- Insulation Color
- Red
- Insulation Type
- Vinyl
- Contact Material
- Copper
- Maximum Voltage
- 600 V
- Maximum Operating Temperature
- 221 Degrees F
- Standards
- UL486A/B
- Seam
- Brazed
- Insulation Dia
- 0.15 in
- Finish
- Tin-Plated
- Termination Style
- Crimp Termination Only
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Pin
Description
Pin Terminal,Vinyl,22-18AWG,,Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.