Panduit
18.6" L Extra Heavy Duty Cable Tie NAT PK 25
Mfr # SG450HG-Q
Zoro # G3378611
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 18.60"
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 175 lb.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12-PANEL FEED THROUGH 8POLE A CODED (7000-48111-0000000)
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4)
- CALBRITE Compression Male Cnnctr, 1/2in, 1-5/8inL (S20500MC00)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- PANDUIT 15.3" L Cable Tie NAT PK 50 (SG370SG-L)
- PANDUIT 15.3" L Heavy Duty Cable Tie NAT PK 25 (SG350LHG-Q)
- PANDUIT 14.4" L Cable Tie BL PK 100 (PLT4S-C86)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLM-15R0)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- ADVANCE CABLE TIES 7 50lb Blue Cable Tie 100/BG (AL-07-50-6-C)
- Panduit Cable Ties