This item is Discontinued.

Panduit 2-F OM4 PLENUM PATCHCORD, SC-SC DUPLEX 3MM STD IL 20M, FZ23PSNSNSNM020 FZ23PSNSNSNM020

2-F OM4 PLENUM PATCHCORD, SC-SC DUPLEX 3MM STD IL 20M, FZ23PSNSNSNM020 (Discontinued)

  • Mfr # FZ23PSNSNSNM020
  • Zoro # G0554688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FZ23PSNSNSNM020
Zoro #
G0554688
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
65.62 ft

Details

Jacket Type
Plenum
Cable Type
Fiber Optic
Connector on First End Details
2 x SC Network - Male
Cable Characteristic
Patch Cable
Device Supported
Network Device
Product Type
Network Cable
Product Name
Fiber Optic Duplex Patch Network Cable
Fiber Optic Mode
Multi-mode
Connector Type on First End
SC Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.