Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT FLUSH MT UNLOADED, 1 GANG SLOPED ACCEPTS MINI-COM

  • Mfr # CFPSL2WHY

  • Zoro # G0764654


product price: $5.43
/ea
Sold in multiples of 2 for $10.86

Key Features

Color
White
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
2
Width
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPSL2WHY
Zoro #
G0764654
UPC #
74983034086
Country of Origin
Unknown

Dimensions

Width
2.8"
Depth
1.1"
Height
4.5"
Overall Height (In.)
4.5
Overall Depth (mm)
26.67
Overall Depth (In.)
1.05
Overall Width (In.)
2.75
Overall Height (mm)
114.3
Overall Width (mm)
69.85

Details

Color
White
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
2
Material
ABS
Outlet Orientation
Sloped
Identification Type
Label Pocket
Gang Opening Type
Single Gang
Product Type
Faceplate
Mount Orientation
Vertical
Product Name
Classic CFPSL2WHY Faceplate
Total Number of Sockets
2
Product Material
Acrylonitrile Butadiene Styrene (ABS), Thermoplastic
Product Line
Classic
Product Color
White
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.