Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Port Surface Mount Box, White

  • Mfr # NK2BXWH-A

  • Zoro # G204859975


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Module Type
Keystone
Color
White
Number of Ports
2
Width
1.95 in
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK2BXWH-A
Zoro #
G204859975
UPC #
7498364048
Country of Origin
Costa Rica

Dimensions

Width
1.95 in
Height
1.12 in
Overall Height
1.12
Overall Length
3.65 in
Overall Width
1.95
Overall Height (In.)
1.12
Overall Length (In.)
3.65
Overall Width (mm)
49.53
Overall Width (In.)
1.95
Overall Height (mm)
28.6
Overall Length (mm)
92.7

Details

Module Type
Keystone
Color
White
Number of Ports
2
Material
ABS
Includes
(1) Box Cover, (2) Box Base, (3) 2-Mounting Screw, (4) Cable Tie, (5) Foam Tape
Type
Elongated
Standards
RoHS Compliant
Identification Type
Adhesive Label
Product Type
Elongated
Product Class
Faceplates & Boxes

Description

The NetKey Surface Mount Box is plenum rated and accepts two keystone modules. The box offers a variety of mounting options using adhesive tape, screws, or optional magnet. The box can be identified with an adhesive label and is white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.