Ring Terminal, 5/16 in Stud Size, 2/0 AWG, Bare Insulated, Bare, 100 PK

  • Mfr # S2/0-56R-C

  • Zoro # G0791837


product price: $263.99
/pk 100, $2.64/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2/0-56R-C
Zoro #
G0791837
UPC #
7498360038
Country of Origin
Mexico

Dimensions

Maximum Wire Size
2/0 AWG
Stud Size
5/16 in
Overall Length
1.9 in
Width
0.85 in
Tongue Width
0.85 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Seam
Seamless
Finish
Tinned
Connector Plating
Tin

Description

Electricians and automotive technicians know just how important it is to have the right wire terminals for each and every job. Take a look at the features for this Tubular Ring Terminal : WIRE RANGE: 2/0 AWG, INSULATION TYPE: Non-Insulated, INSULATION COLOR: Bare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.