Fork Terminal, #6 Stud Size, 16 AWG, 2,000 V, Bare Insulated, Bare, 100 PK
Mfr # P18-6FN-C
Zoro # G0780427
product price: $47.99
/pk 100, $0.48/eaKey Features
Terminal Shape
Narrow Fork
Insulation Color
Bare
Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Insulation Coverage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P18-6FN-C
Zoro #
G0780427
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Stud Size
#6
Tongue Width - Wire Connector
0.3 in
Tongue Width
0.3 in
Details
Item
Fork Terminal
Terminal Shape
Narrow Fork
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
302 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Seam
Brazed
Wire Range
22 to 16 AWG
Connection Material
Tin-Plated Copper
Description
Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 16 AWG, Stud Size #6, Tongue Length 0.39 in, Seam Style Brazed, Standards CSA LR31212, cULus 587H E52164, Barrel Length 0.25 in, Barrel Style Standard, Compatible Grainger Part Number 376T26, 38YU63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.