This item is Discontinued.

Panduit 24-04P F/UTP-CMR SOL BC, CAT5E PE/PVC GREEN JKT, REEL, 1000FT PFR5504GR-UY

24-04P F/UTP-CMR SOL BC, CAT5E PE/PVC GREEN JKT, REEL, 1000FT (Discontinued)

  • Mfr # PFR5504GR-UY
  • Zoro # G2103185
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFR5504GR-UY
Zoro #
G2103185
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft

Details

Package Type
Bulk
Color
Green
Cable Type
Category 5e
Features
Stranded, Riser Rated
Product Type
Network Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.