Shop All Cable Ties
Panduit
27.5" L Heavy Duty Cable Tie NAT PK 50
Mfr # BT8LH-L
Zoro # G0787552
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 27.50"
- Color Natural
- Width 0.27 in
- Color - Cable Tie Natural
Product Information
- Brand Panduit
- MFR # BT8LH-L
- Zoro # G0787552
- UPC # 074983412907
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 27.50" |
Width | 0.27 in |
Width - Cable Tie | 0.27 in |
Max. Bundle Dia. | 8 in |
Approximate Length - Cable Tie | 27 1/2 in |
Length - Cable Tie | 27.5 in |
Nominal Length | 27 1/2 in |
Nominal Max. Bundle Dia. | 8 in |
Actual Length | 27.5 in |
Details
Description
Cable Tie, Standard, Actual Length 27.5 in, Width 0.27 in, Nominal Length 27 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Heavy Duty, Nominal Max. Bundle Dia. 8 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, Thickness 0.07 in, Max. Bundle Dia. 8 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Fork Terminal #6 Stud PK50, Insulation Color: Yellow (PNF10-6F-L)
- SQUARE D Manual Motor Starter, 4 to 6.3A, 600V (2510FG2P)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRST20SNAPBK)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- PANDUIT 8.5" L Releasable Miniature Cable Tie BK PK 100 (ERT2M-C20)
- PANDUIT Standard Cable Tie, 15 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT4S-C0)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 (BC4LH-S25-L0)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- Panduit Cable Ties