Panduit

30.7" L Heavy Duty Cable Tie NAT PK 50


product price: $53.19
/pk 50, $1.06/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Design - Cable Tie Standard
  • Color natural
  • Width 0.27"
  • Color - Cable Tie Natural
  • Tensile Strength 120 lb.
See all product information

Product Information

  • Brand Panduit
  • MFR # BT9LH-L
  • Zoro # G3124572
  • UPC #
    074983412976
  • Country of Origin Costa Rica
  • Category Cable Ties

Dimensions

Length 30.70"
Width 0.27"
Width - Cable Tie 0.27"
Max. Bundle Dia. 9.00"
Approximate Length - Cable Tie 30-1/2"
Length - Cable Tie 30.70"
Actual Length 30.7 in
Nominal Length 31 in
Nominal Max. Bundle Dia. 9 in
Depth 30.70"
Overall Length (mm) 780
Body Width (mm) 7
Overall Length (In.) 30.7
Maximum Bundle Diameter (mm) 229
Minimum Bundle Diameter (In.) 0.188
Maximum Bundle Diameter (In.) 9
Body Width (In.) 0.275
Minimum Bundle Diameter (mm) 4.8

Details

Design - Cable Tie Standard
Color natural
Color - Cable Tie Natural
Item Cable Tie
Tensile Strength 120 lb.
Material Nylon 6/6
Temp. Range -76 Degrees to 185 Degrees F
Cable Tie Duty Heavy Duty
Standards UL 62275 (Type 2, 21), CSA, CE, RoHS, Plenum AH-2
Tensile Strength - Cable Tie 120 lb.
Indoor/Outdoor Indoor
Locking Style Stainless Steel Barb
Basic Material Nylon
UL Type 2
Thickness 0.06"
Basic Material - Cable Tie Nylon
Metal Detectable No
Design Standard
Tool Code F
Flame Retardant No
Cable Tie Style Standard
Plenum Rated No
Min. Temp. Rating -76 Degrees F
Outdoor Use No
Max. Temp. Rating 185 Degrees F
Number of Straps 1
Recommended Tool 62NP16, 62PX61, Mfr. No. GS4H, Mfr. No. GTH, Mfr. No. PTH, Mfr. No. STH2
Cable Tie Properties Halogen-Free, Low-Smoke
Product Name Dome-Top BT Series Barb Ty Cable Tie
Cable Manager Type Cable Tie
Product Material Nylon
Product Line Dome-Top Barb Ty
Additional Information </li> </ul>Cross Section: Light-Heavy (Straight Tip)</li></ul></p><b>Packaging:</b></p></li> </ul>Std Pkg Qty: 50</li><li>Std Ctn Qty: 500</li><li>Bulk Pkg Qty: 100</li><li>Bulk Ctn Qty: 1000</li></ul>
Product Type Cable Tying
Minimum Operating Temperature (°C) -60
Standards Met UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant
Minimum Operating Temperature (°F) -76
Minimum Installation Temperature (°C) -20
Minimum Loop Tensile Strength (N) 534
Maximum Operating Temperature (°C) 85
Minimum Loop Tensile Strength (lb) 120
Sub Brand Dome-Top®
Minimum Installation Temperature (°F) -4
Maximum Operating Temperature (°F) 185
Body Thickness (In.) 0.065
Environment Indoor
For Use With GTH-E, GS4H-E, GS4EH-E, PTH, STH2, ST3EH
Body Thickness (mm) 1.7

Description

Cable Tie, Standard, Actual Length 30.7 in, Width 0.27 in, Nominal Length 31 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Heavy Duty, Nominal Max. Bundle Dia. 9 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, Thickness 0.07 in, Max. Bundle Dia. 9 in, Material Nylon 6/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.