3.9 in L, 0.87 inches Max Bundle Dia., Black, Nylon 6.6, 10000 PK

  • Mfr # PLT1M-M0

  • Zoro # G816087766


product price: $1,011.99
/pk 10000, $0.10/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Premium Cable Tie
Nominal Length
3.9 in
Width
0.098 inches
Nominal Max. Bundle Dia.
0.87 inches
Material
Nylon 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1M-M0
Zoro #
G816087766
UPC #
7498354958
Country of Origin
Unknown

Dimensions

Nominal Length
3.9 in
Width
0.098 inches
Nominal Max. Bundle Dia.
0.87 inches

Details

Cable Tie Style
Premium Cable Tie
Color
Black
Material
Nylon 6.6
Outdoor Use
Indoor/Outdoor

Description

Pan-Ty PLT1M-M0 Cable Tie, Black, UV PA6.6, 3.9 in.L, 18lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.