4-PORT FLUSH MT UNLOADED, SINGLE GANG NET KEY NO LABEL, OFF WHITE ROHS

  • Mfr # NK4FNIW

  • Zoro # G1333912


product price:  $2.35
/ea
Sold in multiples of 3 for $7.05

Key Features

Material
ABS
Color
Off White
Height
4.5"
Depth
0.5"
Width
2.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK4FNIW
Zoro #
G1333912
UPC #
74983652525
Country of Origin
Unknown

Dimensions

Height
4.5"
Depth
0.5"
Width
2.7"
Overall Height (In.)
4.5
Overall Depth (In.)
0.45
Overall Width (In.)
2.75

Details

Material
ABS
Color
Off White
Number of Ports
4
Mount Orientation
Vertical
Module Type
Keystone
Gang Opening Type
Single Gang
Identification Type
Adhesive Label
Standards Met
RoHS Compliant
Outlet Orientation
Flat
Product Type
Faceplate
Product Color
Off White
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Mount Type
Flush Mount
Product Name
NK4FNIW Faceplate
Number of Gangs
1
Total Number of Sockets
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.