Zoro Homepage

4-PORT MODULAR FURN UNLOADED, NET KEY, BLACK ROHS

  • Mfr # NK4MFBL

  • Zoro # G1339083


product price: $3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

Material
ABS
Color
Black
Number of Ports
4
Mount Orientation
Horizontal
Overall Height (In.)
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK4MFBL
Zoro #
G1339083
UPC #
74983861132
Country of Origin
Unknown

Dimensions

Overall Height (In.)
1.7
Overall Depth (In.)
0.88
Overall Width (In.)
2.9

Details

Material
ABS
Color
Black
Number of Ports
4
Mount Orientation
Horizontal
Standards Met
RoHS Compliant
Outlet Orientation
Flat
Identification Type
Adhesive Label
Module Type
Keystone
Product Type
Faceplate
Note
Standard Opening.
Product Name
4 Socket NetKey Furniture Faceplate
Product Line
NetKey
Product Color
Black
Features
Mounts behind all standard "106" or rectangular electrical cover plates, Accepts all NetKey Modules for multi-media applications
Total Number of Sockets
4
Mounting
Modular Furniture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.