Zoro Homepage

4-PORT SURFACE MOUNT UNLOADED, NET KEY, OFF WHITE

  • Mfr # NK4BXIW-AY

  • Zoro # G1335872


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Material
ABS
Color
Off White
Number of Ports
4
Includes
(1) Box Base, (2) Box Cover, (3) 2- PLT1.5I-C PAN-TY, (4) 2- Mounting Screw, (5) Mounting Screw (Used to Secure Cover to Base), (6) Label/Label Cover, (7) 2- Strip of 1.25" X .75" Foam Tape for Mounting
Raceway Opening
LD3/LDP3 or LD5/LDP5, LD10/LDP10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK4BXIW-AY
Zoro #
G1335872
UPC #
74983176144
Country of Origin
Unknown

Dimensions

Overall Width (In.)
3.26
Overall Height (In.)
1.23

Details

Material
ABS
Color
Off White
Number of Ports
4
Includes
(1) Box Base, (2) Box Cover, (3) 2- PLT1.5I-C PAN-TY, (4) 2- Mounting Screw, (5) Mounting Screw (Used to Secure Cover to Base), (6) Label/Label Cover, (7) 2- Strip of 1.25" X .75" Foam Tape for Mounting
Raceway Opening
LD3/LDP3 or LD5/LDP5, LD10/LDP10
Standards Met
RoHS Compliant
Product Type
Mounting Box
Module Type
Keystone
Identification Type
Label Pocket
Product Line
NetKey
Product Color
Off White
Features
Accept NetKey Modules
Package Contents
NetKey 4 Socket Surface Mounting Box, Mounting Screws, Adhesive Tape
Product Name
NetKey 4 Socket Surface Mounting Box
Total Number of Sockets
4
Mounting
Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.