Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Post Rack, 84 in, Black

  • Mfr # R4P

  • Zoro # G316119141


product price: $1,593.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Rack Units
45
Includes
(16) 3/8 in Grounding Washer, (16) 3/8-16 x 1 in Hex Bolt, (25) #12-24 Cage Nuts, (25) #12-24 x 1/2 in Slotted Pan Head Steel Screw, Tube of Anti-Oxidizing Paste
Material
Steel
Finish
Powder-Coated
Overall Width
23 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4P
Zoro #
G316119141
UPC #
074983089048
Country of Origin
Multiple

Dimensions

Overall Width
23 1/4 in
Overall Depth
30 in
Mounting Rail Size
19 in
Overall Height
84 in

Details

Rack Units
45
Includes
(16) 3/8 in Grounding Washer, (16) 3/8-16 x 1 in Hex Bolt, (25) #12-24 Cage Nuts, (25) #12-24 x 1/2 in Slotted Pan Head Steel Screw, Tube of Anti-Oxidizing Paste
Material
Steel
Finish
Powder-Coated
Item
4-Post Rack
Color
Black
Overall Load Capacity
2,500 lb
Features
The 4-Post Rack Combines the Stability of a Cabinet with the Accessibility of an Open Rack to Deliver Maximum Flexibility
Includes Mounting Hardware
Yes
Product Type
Rack
Standards
EIA/ECA-310-E, RoHS Compliant, UL 2416

Description

4-Post Rack, Product Type Rack, Color Black, Features The 4-Post Rack Combines the Stability of a Cabinet with the Accessibility of an Open Rack to Deliver Maximum Flexibility, Finish Powder-Coated, Material Steel, Mounting Location Free-Standing, Overall Height 84 in, Overall Width 23 1/4 in, Overall Depth 30 in, Overall Load Capacity 2,500 lb, Rack Units 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.