Zoro Homepage

48 Port Angled Shielded Panel W (2 Pack), 2PK

  • Mfr # KPA48WSBL

  • Zoro # G104860316


product price: $243.99
/pk 2, $122.00/ea
Free Shipping & Returns

Key Features

Panel Style
Angled
Panel Type
Flush Mounted
Number of Ports
48
Material
Stainless Steel
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPA48WSBL
Zoro #
G104860316
UPC #
61305676459
Country of Origin
China

Dimensions

Height
1.7 in
Depth
10.2 in
Width
19 in
Overall Width
19
Overall Height
1.7
Overall Depth (In.)
10.2
Overall Width (mm)
482.6
Overall Depth (mm)
259.4
Overall Height (In.)
1.7
Overall Height (mm)
43.68
Overall Width (In.)
19

Details

Panel Style
Angled
Panel Type
Flush Mounted
Number of Ports
48
Material
Stainless Steel
Standards
RoHS Compliant
Color
Black
Includes
Built-In Strain Relief Bar
Module Type
Keystone
Shield Type
Shielded
Product Type
Flush Mounted
Number of Rack Units
1
Note
For use with KJS6X88TC style shielded jacks only
Patch Panel Style
Angled

Description

The keystone shielded angled patch panel accepts up to 48 keystone shielded jack modules in 2 RU and mounts to 19 inch and 23 inch racks and cabinets. It has an angled design and includes a built-in strain relief bar, label pockets for easy identification, and is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.