Shop UNC GROUP
See all product information
Create Account
Unirise 4Ft Cat6 Non-Booted Unshielded (Utp) Ethernet Network Patch
- Mfr # PC6-04F-ORG
- Zoro # G0491186
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
4 ft
Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC6-04F-ORG
- Zoro #
- G0491186
- UPC #
- -
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Orange
- Green Environmental Attribute
- Environmentally Friendly
- Conductor Material
- Copper
- For Use With
- Network Device
Dimensions
- Length - Patch Cord
- 4 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.