Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5' VIOLET PATCH CABLE, MM05-PA6-10,

  • Mfr # UTPCH5VLY

  • Zoro # G2767424


product price: $13.15
/ea
Sold in multiples of 25 for $328.75

Key Features

Connector Type - Patch Cord
RJ45 8; RJ45 8; Meets IEC 60603-7
Boot Type - Data cable
Clear Boot
Length - Patch Cord
5 ft
Cable Length
5 ft
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D, Meets ANSI/TIA-1096-A (formerly FCC Part 68), IEC 60603-7, UL 1863, CSA standard C22.2, T568A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPCH5VLY
Zoro #
G2767424
UPC #
74983165834
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft
Cable Length
5 ft
Wire Size
24 AWG
Outside Dia.
0.22 in
Length
5 FT. : 1.52 M

Details

Connector Type - Patch Cord
RJ45 8; RJ45 8; Meets IEC 60603-7
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D, Meets ANSI/TIA-1096-A (formerly FCC Part 68), IEC 60603-7, UL 1863, CSA standard C22.2, T568A
Cable Type
Category 5e
Item - Data Cable
Patch Cord
Jacket Color
Violet
Features
RapidID Enabled
Material
Plug: Polycarbonate
Solid / Stranded
Stranded
Temp. Range
14 to 140°F
Shielding Type
U/UTP
Fire Rating - Data Cable
LSZH
Shielded
No
Category - Data Cable
5e
Connector Type
RJ45 TO RJ45
Connector on Second End Details
1 x RJ-45 Network - Male
Product Name
Cat.5e UTP Patch Network Cable
Product Color
Violet
Connector Type on First End
RJ-45 Network - Male
Product Type
Network Cable
Connector Type on Second End
RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Cable Characteristic
Patch Cable
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.