Cable Tie, 7 in L, 1 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 500 PK
Mfr # PLWP1.5S-D30
Zoro # G0786322
product price: $159.99
/pk 500, $0.32/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Heat Stabilized, Mountable
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLWP1.5S-D30
Zoro #
G0786322
UPC #
7498356804
Country of Origin
Singapore
Dimensions
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1 in
Thickness
3/64"
Details
Item
Cable Tie
Cable Tie Style
Heat Stabilized, Mountable
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
Standards
UL Recognized
Operating Temp. Range
-60 degrees celsius
Description
Cable Tie,6.8 In.L,Nylon,Black,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.