Shop All Wire Terminals
Panduit
6 AWG Non-Insulated Ring Terminal #10 Stud PK20
Mfr # P6-10R-E
Zoro # G0287607
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Terminal Connection Crimp
Product Information
- Brand Panduit
- MFR # P6-10R-E
- Zoro # G0287607
- UPC # 074983870660
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.47 in |
Overall Length | 1.21 in |
Barrel Inside Dia. | 0.23 in |
Length | 1.2" |
Width | 0.5" |
For Wire Sizes | 6 AWG to 6 AWG |
Tongue Length | 0.97 in |
For Wire Size | 6 AWG |
Barrel Inside Diameter | 0.23 in |
Barrel Outside Diameter | 0.23 in |
Barrel Length | 0.49 in |
Minimum Wire Size | 6 AWG |
Strip Length | 1/2 in |
Tongue Width | 0.47 in |
Hole Diameter | 0.2 in |
Maximum Wire Size | 6 AWG |
Overall Width (In.) | 0.47 |
Inside Diameter (mm) | 5.8 |
Tongue Length (In.) | 0.97 |
Outer Diameter (mm) | 8.1 |
Overall Width (mm) | 11.9 |
Inside Diameter (In.) | 0.23 |
Tongue Width (In.) | 0.47 |
Stud Hole Size (In.) | #10 |
Tongue Length (mm) | 24.6 |
Outer Diameter (In.) | 0.32 |
Maximum Copper Conductor Size (AWG) | #6 |
Maximum Wire Size (AWG) | #6 |
Wire Strip Length (mm) | 11.1 |
Stud Hole Size (mm) | 5 |
Wire Strip Length (In.) | 45123 |
Overall Length (In.) | 1.21 |
Minimum Wire Size (AWG) | #6 |
Minimum Copper Conductor Size (AWG) | #6 |
Overall Length (mm) | 30.7 |
Tongue Width (mm) | 11.9 |
Details
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating Not Applicable, Standards CSA Certified LR31212, UL Listed 587H E52164, Barrel Inside Diameter 0.23 in, Barrel Length 0.49 in, Barrel Outside Diameter 0.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Terminal Adapter, 3 in MPT x Socket, 396 in Dia, 266 in L, PVC, Gray (E943L-CAR)
- COLEMAN CABLE ACE OU-SJT163-WH Extension Cord, 16/3 AWG Cable, 15 ft L, 13 A, 125 V, White (23528801)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 40 to 400 psi, Standard Action (B424VXCYLM400)
- STEWART R. BROWNE MFG CO Aircraft Ground Clamp, Integrated Jaw (ALS-10B)
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P4-14R-E)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- Panduit Wire Terminals