Cable Tie, 6-1/2 in L, 1-1/2 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # BT1.5M-C0

  • Zoro # G0538343


product price:  $25.55
/pk 100, $0.26/ea

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, UV Resistant
Nominal Length
6-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT1.5M-C0
Zoro #
G0538343
UPC #
074983602957
Country of Origin
Costa Rica

Dimensions

Nominal Length
6-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
1-1/2 in
Thickness
0.05 in
Actual Length
6.3 in
Depth
6.30"
Maximum Bundle Diameter (In.)
1.5
Maximum Bundle Diameter (mm)
38
Body Thickness (In.)
0.046
Body Thickness (mm)
1.2
Max. Bundle Dia.
1.5 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
Standards
CE, CSA, RoHS, UL 62275 (Type 2, 21)
Locking Style
Stainless Steel Barb
Tool Code
E
Metal Detectable
No
UL Type
2
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Min. Temp. Rating
-76 Degrees F
Plenum Rated
No
Max. Temp. Rating
185 Degrees F
Number of Straps
1
Cable Tie Properties
Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant
Recommended Tool
376W68, 62PX63, Mfr. No. GTS, Mfr. No. GTSL, Mfr. No. PPTS, Mfr. No. PTS
Product Line
Dome-Top Barb Ty
Additional Information
</li> </ul>Cross Section: Miniature</li></ul></p><b>Packaging:</b></p></li> </ul>Std Pkg Qty: 100</li><li>Std Ctn Qty: 1000</li><li>Bulk Pkg Qty: 1000</li><li>Bulk Ctn Qty: 25000</li></ul>
Minimum Loop Tensile Strength (lb)
18
For Use With
GTS-E, GS2B-E, PTS, PPTS, STS2
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (N)
80
Sub Brand
Dome-Top®
Minimum Installation Temperature (°C)
-20
Flame Retardant
No
Cable Tie Duty
Miniature
Basic Material - Cable Tie
Nylon
Temp. Range
-76 Degrees to 185 Degrees F

Description

Cable Tie, Standard, Actual Length 6.3 in, Width 0.09 in, Nominal Length 6 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products