Cable Tie, 11-1/2 in L, 3 in Max Bundle Dia., Black, Nylon 6.6, 50 lb Strength
Mfr # PLT3S-C30
Zoro # G114911381
product price:Â $59.79
/eaKey Features
Cable Tie Style
Heat Resistant
Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PLT3S-C30
Zoro #
G114911381
UPC #
74983548019
Country of Origin
Singapore
Dimensions
Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Details
Item
Cable Tie
Cable Tie Style
Heat Resistant
Color
Black
Material
Nylon 6.6
Tensile Strength
50 lb
Outdoor Use
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.