6U LADDER RACK BRACKET, BLACK 15.75"HX20.26"WX3.26"L,

  • Mfr # PZLRB6U

  • Zoro # G2765202


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Overall Width
20.3 in
Height
15.8"
Features
Extendable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZLRB6U
Zoro #
G2765202
UPC #
74983457557
Country of Origin
Unknown

Dimensions

Overall Width
20.3 in
Height
15.8"
Width
20.3"
Depth
3.3"

Details

Item
Overhead Distribution Rack
Material
Steel
Finish
Powder Coated
Features
Extendable
Color
Black
Load Capacity
80 lb
Mounting Style
Threaded
Rack Units
6
Compatibility
Panduit Wyr-Grid Overhead Cable Tray
Product Color
Black
Product Material
Steel
Maximum Load Capacity
79.37 lb
Product Type
Mounting Bracket
Finishing
Powder Coated
Device Supported
Cable Tray, Rack
Product Line
PanZone
Package Contents
Main Bracket, Mounting Brackets, Hardware, (24) #12-24 Screws
Product Name
Overhead Distribution Rack

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.