Panduit
8" L Cable Tie NAT PK 100
- Zoro #: G2531417
- Mfr #: BT2S-C
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 8"
- Color: natural
- Width: 0.18"
- Color - Cable Tie: Natural
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Width - Cable Tie: 0.18"
$16.79
Pk of 100, $0.17/ea
Subtotal: $16.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #BT2S-C Specifications
- Zoro #: G2531417
- Mfr #: BT2S-C
- UPC #: 074983411764
- Design - Cable Tie: Standard
- Length: 8"
- Color: natural
- Width: 0.18"
- Color - Cable Tie: Natural
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Width - Cable Tie: 0.18"
- Max. Bundle Dia.: 2.00"
- Approximate Length - Cable Tie: 8"
- Material: Nylon 6/6
- Temp. Range: -76 Degrees to 185 Degrees F
- Cable Tie Duty: Standard
- Standards: UL 62275 (Type 2, 21), CSA, CE, RoHS, Plenum AH-2
- Tensile Strength - Cable Tie: 50 lb.
- Indoor/Outdoor: Indoor
- Locking Style: Stainless Steel Barb
- Basic Material: Nylon
- Package Quantity: 100
- Metal Detectable: No
- Thickness: 0.04"
- Approximate Length: 8"
- Tool Code: E/F
- Basic Material - Cable Tie: Nylon
- Length - Cable Tie: 8.00"
- UL Type: 2
- Design: Standard
- Flame Retardant: No
- Cable Tie Style: Standard
- Nominal Max. Bundle Dia.: 2 in
- Recommended Tool: 376W68, 62PX63, Mfr. No. GS4H, Mfr. No. GTH, Mfr. No. GTS, Mfr. No. GTSL, Mfr. No. PPTS, Mfr. No. PTH, Mfr. No. PTS, Mfr. No. STH2
- Outdoor Use: No
- Number of Straps: 1
- Actual Length: 8 in
- Plenum Rated: Yes
- Min. Temp. Rating: -76 Degrees F
- Nominal Length: 8 in
- Max. Temp. Rating: 185 Degrees F
- Cable Tie Properties: Halogen-Free, Low-Smoke, Plenum Rated
- Country of Origin (subject to change): Costa Rica
Description
Cable Tie, Standard, Actual Length 8 in, Width 0.18 in, Nominal Length 8 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, Plenum Rated, Standard, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 2 in, Material Nylon 6/6
Reviews of Panduit #BT2S-C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Cable Tie, 8"L, Nylon, Orange, PK1000 PLT2I-M3
- PANDUIT Cable Spacer Extra Heavy CSEH15A30-C0
- PANDUIT Cable Tie, Metal Barb, 15.1L (384mm), St BT4S-M10
- PANDUIT Cable Tie, 14.5"L, Nylon, Gray, PK1000 PLT4I-M14
- PANDUIT Rounded Edge Mutiple Tie Plate, 4 Bundle MTPC4H-E10-C39
- PANDUIT Cable Tie, 5.3"L, Nylon, White, PK1000 SST1.5I-M
- PANDUIT Cable Tie, 2-Piece, 14.7L (375mm), Inter SST4I-M
- PANDUIT MLT Wave Tie, 316 SS, Heavy, 14.3" (362m MLT4WH-TL316
- PANDUIT MLT Tie, 304 SS, Double Wrap, Heavy, 18. MLT2DH-L
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 RLH-215-100-BK-WO
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 PLT3H-TL109
- Panduit Cable Ties