90 Deg Flat Elbow Raceway, RAF Series, 1 Channel, 2 in W, 1/2 in H, 2 in L, White, 20 PK

  • Mfr # RAF5IW-E

  • Zoro # G415093922


product price:  $30.79
/pk 20, $1.54/ea

Key Features

Type
90 Deg Flat Elbow
Series
RAF
Number of Channels
1
Height
1/2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAF5IW-E
Zoro #
G415093922
UPC #
074983262694
Country of Origin
Costa Rica

Dimensions

Width
2 in
Height
1/2 in
Length
2 in
Bend Radius
1 in
Overall Length
2 in
Overall Height
1/2 in
Overall Width
2 in
For Raceway Height
1/2 in
Overall Depth
2 in
For Raceway Width
2 in

Details

Item
Raceway
Type
90 Deg Flat Elbow
Series
RAF
Number of Channels
1
Material
PVC
Color
White
Backing
Adhesive
Mounting Style
Snap On
Standards
TIA/EIA, UL Compliant
Compatible with Product Type
LD5 Surface Raceway
Features
Distinct Colors, Non-Metallic Construction, One-Piece Hinged Design

Description

Raceway Fittings, Series LD5, LDPH5, For Raceway Height 1/2 in, For Raceway Width 2 in, Material PVC, Color Off White, Number of Channels 1, Mounting Style Snap On, Backing Adhesive, Bend Radius 1 in, Compatible with Product Type LD5 Surface Raceway, Features Distinct Colors, Non-Metallic Construction, One-Piece Hinged Design, Includes Not Applicable, Overall Depth 2 in, Overall Height 1/2 in, Overall Length 2 in, Overall Width 2 in, Standards TIA/EIA, UL Compliant, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.