Zoro Homepage

Above Floor Raceway Coupler Fitting, Black

  • Mfr # AFR4CCBL

  • Zoro # G504859859


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Color
Black
Raceway Type
Power Rated
For Use With
PanduitĀ® Pan-Net and Net-Key Communication Systems
Material
ABS
Includes
1 Coupler Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFR4CCBL
Zoro #
G504859859
UPC #
61305643513
Country of Origin
Costa Rica

Dimensions

Height
0.58 in
Width
1 in
Overall Width
1
Overall Length
7.32 in
Overall Height
0.58
Overall Length (In.)
7.32
Overall Length (mm)
186
Overall Width (mm)
25.4
Overall Height (In.)
0.58
Overall Height (mm)
14.7
Overall Width (In.)
1

Details

Color
Black
Raceway Type
Power Rated
For Use With
PanduitĀ® Pan-Net and Net-Key Communication Systems
Material
ABS
Includes
1 Coupler Fitting
Standards
UL94V-0 and E116129, UL-5A 600VAC CSA C22.2 No. 62.1-03 600V, RoHS compliant
Application
Provides solutions for routing low voltage, fiber optic and/or power cabling over floors.
Resistance Properties
Tamper-Resistant
Fitting Type
Coupler
Product Type
Surface Raceway
Internal Area (in²)
7.32
Product Class
Copper Systems

Description

The above floor raceway coupler fitting joins multiple pieces of above floor raceway together, creating a continuous run of raceway. The structurally engineered design is ADA compliant, tamper resistant, and made of rigid PVC. It is designed for use with the AFR4BCBL6 channel and is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.