Base Raceway, FS2 Series, 1 Channel, 2-1/4 in W, 3.14 in H, 6 ft L, White, 6 PK

  • Mfr # FS2X3WH6

  • Zoro # G407478553


product price:  $50.49
/pk 6, $8.42/ea

Key Features

Type
Base
Series
FS2
Number of Channels
1
Width
2-1/4 in
Height
3.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2X3WH6
Zoro #
G407478553
UPC #
7498334085
Country of Origin
United States

Dimensions

Width
2-1/4 in
Height
3.14 in
Length
6 ft
Overall Length (ft.)
6

Details

Item
Raceway
Type
Base
Series
FS2
Number of Channels
1
Material
PVC
Color
White
Cover Type
Not Included
Includes
Base Only
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Wiring Duct Style
Solid Wall Wiring Duct
Product Type
Base Wiring Duct
Mount Method
Mounting Holes
Wiring Duct Type
FS
Measurement System
Imperial
Flammability Rating
UL94 V-0
Product Class
Wire Routing, Management & Protection

Description

Solid Raceway, PVC, 2X3X6', WHT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.