Base Raceway, LD5 Series, 1 Channel, 0.77 in W, 0.46 in H, 6 ft L, Black, 6 PK

  • Mfr # LD5BL6-A

  • Zoro # G0416365


product price:  $20.39
/pk 6, $3.40/ea

Key Features

Type
Base
Series
LD5
Number of Channels
1
Width
0.77 in
Height
0.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD5BL6-A
Zoro #
G0416365
UPC #
7498358552
Country of Origin
United States

Dimensions

Width
0.77 in
Height
0.46 in
Length
6 ft

Details

Item
Raceway
Type
Base
Series
LD5
Number of Channels
1
Material
PVC
Color
Black
Cover Type
Latching
Application
Designed for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes or anywhere a small, secure, low profile raceway is needed.
Product Type
Low Voltage Wiring Duct

Description

Raceway,Lowv,Bl,1.01x.60 In.,PK6, Package Quantity 6
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.