Base Raceway, FS6 Series, 1 Channel, 6-1/4 in W, 4.15 in H, 6 ft L, Light Gray, 6 PK
- Mfr # FS6X4LG6NM
- Zoro # G707478543
product price:Â
$
133.99
/pk of 6, $22.33/ea
Free Shipping & Returns
Key Features
Type
Base
Series
FS6
Number of Channels
1
Width
6-1/4 in
Height
4.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS6X4LG6NM
- Zoro #
- G707478543
- UPC #
- 7498335770
- Country of Origin
- United States
- Item
- Raceway
- Type
- Base
- Series
- FS6
- Number of Channels
- 1
- Material
- PVC
- Color
- Light Gray
- Cover Type
- Not Included
- Includes
- Base Only
- Application
- Solid wall design fully encloses cables providing maximum protection and aesthetics
- Product Type
- Base Wiring Duct
- Wiring Duct Style
- Solid Wall Wiring Duct
- Wiring Duct Type
- FS
- Mount Method
- No Mounting Holes
- Flammability Rating
- UL94 V-0
- Measurement System
- Imperial
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 6-1/4 in
- Height
- 4.15 in
- Length
- 6 ft
- Overall Length (ft.)
- 6
Description
Solid Raceway, PVC, 6X4X6', LGRY, NM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.