Base Raceway, LD5 Series, 1 Channel, 1 in W, 0.58 in H, 10 ft L, Gray
Mfr # LD5IG10-A
Zoro # G0424171
product price: $72.19
/ea
Sold in multiples of 20 for $1,443.80
Key Features
Type
Base
Series
LD5
Number of Channels
1
Width
1 in
Height
0.58 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LD5IG10-A
Zoro #
G0424171
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Height
0.58 in
Length
10 ft
Details
Item
Raceway
Type
Base
Series
LD5
Number of Channels
1
Material
PVC
Color
Gray
Cover Type
Latching
Description
Raceway,Lowv,Ig,1.01x.60 In.,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.