Base Raceway, LD5 Series, 1 Channel, 1 in W, 0.58 in H, 6 ft L, Gray

  • Mfr # LD5IG6-A

  • Zoro # G0165052


product price: $23.75
/ea

Key Features

Type
Base
Series
LD5
Number of Channels
1
Width
1 in
Height
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD5IG6-A
Zoro #
G0165052
UPC #
74983588213
Country of Origin
Unknown

Dimensions

Width
1 in
Height
0.58 in
Length
6 ft
Depth
0.58"

Details

Item
Raceway
Type
Base
Series
LD5
Number of Channels
1
Material
PVC
Color
Gray
Cover Type
Latching
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
For Use With
LD Raceway
Product Type
Cable Routing
Internal Area (in²)
0.38
Mount Method
Adhesive
Fitting Type
Channel
Raceway Type
Low Voltage
Product Material
Polyvinyl Chloride (PVC)
Product Color
International Gray
Product Name
Cable Raceway
Latching
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.