Base Wiring Duct, Type F, Narrow, Adhesive, White, 1" x 4" x 1' (6-Pack)

  • Mfr # F1X4WH6-A

  • Zoro # G607478308


product price:  $74.69
/pk 6, $12.45/ea

Key Features

Material
Lead-Free PVC
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Slot Width (mm)
5
Overall Height (mm)
104.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1X4WH6-A
Zoro #
G607478308
UPC #
7498333794
Country of Origin
United States

Dimensions

Width
1.25 in
Height
4.1 in
Slot Width (mm)
5
Overall Height (mm)
104.1
Overall Width (In.)
1.25
Overall Length (ft.)
6
Overall Width (mm)
32
Overall Height (In.)
4.1
Overall Length (m)
1.8
Slot Width (In.)
0.2

Details

Color
White
Material
Lead-Free PVC
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Wiring Duct Type
F
Measurement System
Imperial
Product Type
Base Wiring Duct
Note
F1X4LG6-Areplaces F1X4WH6-A
Mount Method
Mounting Holes with Adhesive
Flammability Rating
UL94 V-0
Wiring Duct Style
Narrow Slot Wiring Duct
Cover Part Number
C1WH6
Sub Brand
Panduct®
Standards Met
RoHS Compliant, UL Recognized, CE Compliant
Product Class
Wire Routing, Management & Protection

Description

Narrow Slotted Duct, Adhesive, PVC, 1 X 4 X 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.