Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 1.5" x 1' (6-Pack)

  • Mfr # F2X1.5LG6

  • Zoro # G0422211


product price:  $50.75
/pk 6, $8.46/ea

Key Features

Material
PVC
Length
72"
Overall Height (mm)
41.1
Wiring Duct Type
F
Measurement System
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2X1.5LG6
Zoro #
G0422211
UPC #
7498337549
Country of Origin
United States

Dimensions

Length
72"
Width
2"
Height
1.5"
Overall Height (mm)
41.1
Overall Length (m)
1.8
Overall Length (ft.)
6
Slot Width (mm)
5
Overall Height (In.)
1.62
Overall Width (mm)
57.2
Slot Width (In.)
0.2
Overall Width (In.)
2.25
Overall Length
1.8 m

Details

Item
Base Wiring Duct, Type F, Narrow
Color
Light Gray
Material
PVC
Wiring Duct Type
F
Measurement System
Imperial
Includes
Base Only
Wiring Duct Style
Narrow Slot Wiring Duct
Product Type
Base Wiring Duct
Flammability Rating
UL94 V-0
Mount Method
Mounting Holes
Cover Part Number
C2LG6
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Cable Manager Type
Cable Duct
Certifications & Standards
RoHS, CSA, UL94V-0, CE
Product Color
Light Gray
Product Name
6ft Panduct Type F - Narrow Slot Wiring Duct
Product Material
Polyvinyl Chloride (PVC)
Additional Information
Mounting Hole Spacing: 0.50 inch, Thickness: 0.07 inch
Product Line
Panduct
Product Class
Wiring Duct & Duct Covers

Description

Nar Slot Duct,Pvc,2x1.5x6 ft.,Lg,PK6, Package Quantity 6
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.