Base Wiring Duct, Type F, Narrow, White, 2" x 5" x 1' (6-Pack)

  • Mfr # F2X5WH6

  • Zoro # G304858946


product price:  $80.75
/pk 6, $13.46/ea
Free Shipping & Returns

Key Features

Mounting Style
Mounting Holes
Wall Type
Narrow Slot
Material
PVC
Length
6 ft.
Slot Height
4.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2X5WH6
Zoro #
G304858946
UPC #
7498337564
Country of Origin
United States

Dimensions

Length
6 ft.
Width
2"
Height
5"
Slot Height
4.10 in
Slot Width
0.2
Overall Width
2.25
Overall Length
6 ft
Overall Height
5.1
Overall Width (mm)
57.2
Overall Width (In.)
2.25
Overall Length (m)
1.8
Slot Width (mm)
5
Overall Height (mm)
129.5
Overall Height (In.)
5.1
Overall Length (ft.)
6
Slot Width (In.)
0.2

Details

Item
Base Wiring Duct, Type F, Narrow
Mounting Style
Mounting Holes
Wall Type
Narrow Slot
Color
White
Material
PVC
Slot-to-Slot Centerline
0.50 in
Standards
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Cover Part Number
C2WH6
Flammability Rating
UL94V-0
Wiring Duct Style
Narrow Slot Wiring Duct
Measurement System
Metric
Mount Method
Mounting Holes
Product Type
Base Wiring Duct
Wiring Duct Type
F
Product Class
Wiring Duct & Duct Covers

Description

The F2X5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 5.1" x 2.25129.5 mm x 57.2 mm) and 6' (1.83 m) long. Cover sold separately. Color White. 6 per package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.