Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 4" x 5" x 1' (6-Pack)

  • Mfr # G4X5IB6

  • Zoro # G707478482


product price:  $128.99
/pk 6, $21.50/ea
Free Shipping & Returns

Key Features

Material
Lead-Free PVC
Height
5.1 in
Overall Length
6 ft
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G4X5IB6
Zoro #
G707478482
UPC #
61305602294
Country of Origin
United States

Dimensions

Width
4.25 in
Height
5.1 in
Overall Length
6 ft
Overall Length (m)
1.8
Slot Width (In.)
0.38
Overall Length (ft.)
6
Slot Width (mm)
9.7
Overall Height (mm)
129.5
Overall Width (In.)
4.25
Overall Width (mm)
108
Overall Height (In.)
5.1

Details

Color
Intrinsic Blue
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Wiring Duct Style
Wide Slot Wiring Duct
Mount Method
Mounting Holes
Product Type
Base Wiring Duct
Flammability Rating
UL94 V-0
Wiring Duct Type
G
Measurement System
Imperial
Cover Part Number
C4IB6
Product Class
Wire Routing, Management & Protection

Description

Slotted Duct, PVC, 4X5X6', Intrinsic Blue NS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.