Zoro Homepage

BlaModule, Off White (10 Pack), 10PK

  • Mfr # NKBMIW-X

  • Zoro # G404860184


product price: $3.29
/pk 10, $0.33/ea
Sold in multiples of 3 for $9.87

Key Features

Type
Blank Module
Material
ABS
Overall Height
0.87
Depth
0.79 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKBMIW-X
Zoro #
G404860184
UPC #
7498386034
Country of Origin
Costa Rica

Dimensions

Overall Height
0.87
Depth
0.79 in
Height
0.87 in
Overall Width
0.64
Width
0.64 in
Overall Height (mm)
22.2
Overall Width (In.)
0.64
Overall Height (In.)
0.87
Overall Depth (In.)
0.79
Overall Depth (mm)
20
Overall Width (mm)
16.3

Details

Type
Blank Module
Material
ABS
Standards
RoHS Compliant
Module Type
Keystone
Standards Met
RoHS Compliant
Number of Module Spaces
1
Product Type
Blank Module
Product Color
Off-White
Product Class
Audio Video Modules

Description

The NetKey blank module reserves a one module space in NetKey Patch Panels, Faceplates, and Surface Mount Boxes for future use and is off white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.