Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLANK INSERT, NET KEY KEYSTONE, INTL GRAY ROHS

  • Mfr # NKBMIG-X

  • Zoro # G3728935


product price: $0.62
/ea
Sold in multiples of 15 for $9.30

Key Features

Color
International Gray
Material
ABS
Overall Width (In.)
0.64
Overall Height (In.)
0.87
Number of Module Spaces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKBMIG-X
Zoro #
G3728935
UPC #
74983860364
Country of Origin
Unknown

Dimensions

Overall Width (In.)
0.64
Overall Height (In.)
0.87
Overall Depth (In.)
0.79

Details

Color
International Gray
Material
ABS
Number of Module Spaces
1
Module Type
Keystone
Product Type
Blanking Panel
Product Color
International Gray
Product Name
Blanking Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.