Zoro Homepage

Blank Module, 0.72" H, Black, PK10

  • Mfr # CMBBL-X

  • Zoro # G915289641


product price: $3.95
/pk 10, $0.40/ea

Key Features

Color
Black
Number of Ports
1
Overall Depth
1 3/8 in
Overall Width
5/8 in
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMBBL-X
Zoro #
G915289641
UPC #
074983586943
Country of Origin
Costa Rica

Dimensions

Overall Depth
1 3/8 in
Overall Width
5/8 in
Overall Height
3/4 in

Details

Item
Blank Module
Color
Black
Number of Ports
1
Standards
RoHS

Description

Blank Module, Termination Type Not Applicable, Compatible Cable Performance Category Not Applicable, Compatible Connector Type Not Applicable, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Resistance Properties Not Applicable, Standards RoHS, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.