Braided Cable Sleeve, 1/4 in Inside Dia., 100 ft, Copper, Silver
Mfr # SE25TC-C
Zoro # G113321822
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Length
100 ft
Material of Construction
Copper
Sleeve Construction
Braided
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE25TC-C
Zoro #
G113321822
UPC #
613056824713
Country of Origin
United States
Dimensions
Inside Diameter
1/4 in
Length
100 ft
Details
Item
Cable Sleeve
Material of Construction
Copper
Sleeve Construction
Braided
Color
Silver
Description
Tinned Copper Braided Sleeving, 0.25 Inches (6.35 mm) Nominal Inside Diameter, Current Capacity is 25 AMPS, Conforms to MIL-SPEC-AA-59569, 100 Feet (30.5 Meters) Reel. Sleeving is made from Electro-plated Tin Copper and provides EMI, RFI, and ESD Protection for cables. The sleeving provides continuo,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.